missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Chem-Durance™ Bio L/S™ Precision Pump Tubing
Use this tubing for a wide range of laboratory, pharmaceutical processing and biotech applications. Masterflex™ Chem-Durance™ Bio L/S™ Precision Pump Tubing features excellent chemical resistance and durability under pressure.
241.00 € - 545.00 €
Specifications
Product Type | Pump Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Chem-Durance Bio |
Overall Length (Metric) | 1520 cm |
Min. Operating Temperature (Metric) | -60°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11856943
|
Masterflex™
06442-13 |
13 |
241.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
11866943
|
Masterflex™
06442-14 |
14 |
241.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
11876943
|
Masterflex™
06442-16 |
16 |
449.00 €
Each |
In Stock
Log in to see stock. |
|||||
11896943
|
Masterflex™
06442-17 |
17 |
452.00 €
15m |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||||
11806953
|
Masterflex™
06442-18 |
18 |
545.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
11886943
|
Masterflex™
06442-25 |
25 |
380.00 €
15m |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
Description
Tubing is custom extruded to fit Masterflex™ Pumps. Engineered for long life in peristaltic pump applications. Performs in a wide range of chemical applications limiting the number of tubing formulations you need to keep on hand. Low spallation maintains purity of fluid. Flexible outer jacket acts as an insulating layer to absorb and dissipate heat from the rollers and extending the life of the tubing.- Plasticizer-free, smooth bore liner is hydrophobic and resists the absorption/adsorption of aqueous fluids
- Complies with USP Class VI, FDA, REACH, RoHS
- Excellent chemical compatibility and biocompatibility
- Excellent pump life and durability under pressure
- Excellent chemical resistance and long pumping life
- Meets USP Class VI requirements
Specifications
Pump Tubing | |
Chem-Durance Bio | |
-60°C | |
74°C |
Autoclavable | |
1520 cm | |
Opaque |