missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ C-Flex™ I/P™ High-Performance Precision Pump Tubing
Ensure optimal Masterflex™ pump performance with this tubing. Masterflex™ C-Flex™ I/P™ High Performance Precision Pump Tubing combines biocompatibility of silicone with chemical resistance similar to Tygon™. Ideal for applications involving pressure, suction lift and viscous fluids.
147.00 € - 189.00 €
Specifications
Product Type | Pump Tubing |
---|---|
Autoclavable | Autoclavable |
Material | C-Flex |
For Use With (Application) | For general-purpose lab uses requiring high performance and long life |
Min. Operating Temperature (Metric) | -40°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11761209
|
Masterflex™
06424-70 |
70 |
164.00 €
Each |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||||
11859631
|
Masterflex™
06424-88 |
88 |
147.00 €
Each |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||||
11711239
|
Masterflex™
06424-89 |
89 |
189.00 €
Each |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||||
Description
- Exceptional tensile and tear strength, good biocompatibility, low gas permeability and a smooth surface
- General purpose lab tubing for applications requiring high performance and long life
- Thicker wall compared to Precision pump tubing
- Lot-to-lot consistency for superior accuracy and repeatability
- Provides longer life than other platinum and peroxide silicone tubing formulations
- Very low protein binding
- Heat sealable, weldable
- Better resistance to pH fluctuation
- Complies with USP Class VI, EP, REACH, RoHS, ADCF
- Economical
- Opaque White
Specifications
Pump Tubing | |
C-Flex | |
-40°C | |
Opaque White |
Autoclavable | |
For general-purpose lab uses requiring high performance and long life | |
Low | |
135°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title