missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Magnetic Hot Plate Stirrer, 50°C to 500°C, Ceramic
Stirring Range: 100 to 1500 rpm; Shape: Square; Size: 100 x 100 mm
Brand: IKA™ 0003581000_OLD
This item is not returnable.
View return policy
Description
Magnetic stirrer with ceramic heating plate offers excellent chemical resistance.- Powerful motor for stirring quantities of 5, 10 or 15L (H2O)
- Fixed safety circuit of 550 °C
- Hot Top indicator warning to prevent burns
- Exact temperature setting via digital display (LED)
- Digital error code display
- Elevated control panel for protection against leaking liquids
Specifications
Ceramic | |
Fixed safety circuit of 550°C | |
230 / 120 / 100 V, 50/60Hz | |
N/A | |
105 mm | |
5°C to 40°C | |
150 mm | |
270 w | |
Stirring Hotplate, Stirrer | |
1 | |
100 to 1500 rpm | |
260 x 150 x 105 mm |
100/120/230 V | |
Magnetic stirrer with heating and Ceramic heating plate which offers excellent chemical resistance | |
C-MAG HS 4 | |
100 x 100 mm | |
50°C to 500°C | |
50/60 Hz | |
260 mm | |
3 kg | |
Square | |
5 L | |
24 Months | |
LED |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction