missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Precision Macro Cell Cuvettes with Lid
Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Precision Macro Cell Cuvettes provide optically excellent transparency.
Brand: Hellma™ 6030-20-10E
This item is not returnable.
View return policy
Description
- With flat lid
- Wavelength of 360 to 2500nm
- Manufactured from optical glass
Specifications
Macro Cell | |
Optical Glass | |
10 mm | |
Spectro photo meter | |
Rectangle |
3.5 mL | |
1 Pack | |
360 to 2500 nm | |
Spectroscopy |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction