missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Lowering Cable for Buerkle™ Dipping Bottles
Buerkle™ Lowering Cable for dipping bottles and immersion cylinders, matching manually-operated drum reels made of various materials.
Brand: Buerkle™ 5309-0510
140.96 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Good chemical resistance
- For dipping bottles and immersion cylinders, matching manually-operated drum reels made of various materials
- Tensile load max. up to 10kg
Specifications
Lowering Cable | |
Dipping Bottles and Immersion Cylinders, Manually Operated Drum Reels | |
10 m |
Stainless Steel | |
2.3 mm |