missing translation for 'onlineSavingsMsg'
Learn More

Manutan Low to medium duty 125mm diameter swivel brake with nylon centre, 130kg capacity

Brand:  Manutan A341250

Encompass_Preferred

Product Code. 12865988

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Double ball race swivel head. Optional foot operated brake acts on both swivel and wheel. Solid nylon wheel.
  • Max. weight (kg): 300
  • Type: Swivel with brake
  • Wheel diameter (mm): 125
  • Tread width (mm): 37
  • Fitted height (mm): 151
  • Type of bearing: roller bearing
  • Load capacity (kg): 130
  • Plate L x W (mm): 100 x 85
  • Fixing hole size (mm): 80 x 60
  • Fixing hole diameter (mm): 8
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.