missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ PMP Low Form Graduated Beakers
Manufactured from polymethylpentene for excellent transparency and good mechanical properties at temperatures up to 150°C.
19.00 € - 137.00 €
Specifications
Color | Transparent |
---|---|
Material | PMP |
Temperature (Metric) Max. Operating | 60°C |
Autoclavable | Not Autoclavable |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15654027
|
BRAND™
87502 |
10 mL | |||||||
15377844
|
BRAND™
87504 |
25 mL | |||||||
15387844
|
BRAND™
87506 |
50 mL | |||||||
15397844
|
BRAND™
87508 |
100 mL | |||||||
15664027
|
BRAND™
87510 |
150 mL | |||||||
15307854
|
BRAND™
87512 |
250 mL | |||||||
15317854
|
BRAND™
87514 |
400 mL | |||||||
15327854
|
BRAND™
87516 |
500 mL | |||||||
15337854
|
BRAND™
87518 |
600 mL | |||||||
15347854
|
BRAND™
87520 |
1000 mL | |||||||
15367854
|
BRAND™
87522 |
2000 mL | |||||||
15377854
|
BRAND™
87524 |
3000 mL | |||||||
15387854
|
BRAND™
87526 |
5000 mL | |||||||
Description
- PMP (polymethylpentene) construction
- Transparent
- Conforms to ISO 7056
- Graduated with beaded rim and spout
- Cleaning up to a max. 60°C is recommended to preserve marks and inscriptions.
- For autoclaving (121°C) beakers with an embossed scale should be selected
Specifications
Transparent | |
60°C | |
Yes |
PMP | |
Not Autoclavable | |
ISO 7056 |