missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lovibond™ NC45 Non Contact Benchtop Spectrophotometer
Allows sample measurements from a distance, eliminating surface distortion caused by contact based measurement methods
Brand: Lovibond™ 400810
This item is not returnable.
View return policy
Description
It is used for measuring many types of wet and dry samples including powders, pastes, gels, plastics and paints. 'Non-contact' design allows detailed color measurement of irregular shaped items such as granules and pellets.
- Geometry: 45°/0°
- Full system LED illumination
- Line of Sight™ visibility to sample
- Active Visual Targeting™ projects prominent illuminated target ring onto sample
- Dual measurement spot sizes: 0.25 in. (6mm) and 0.5 in. (12mm)
- Integrated gloss sensor provides 60° correlated gloss values
- Flexible Quality Control software
- Color scale: CIE 94, CIE L™ u™ v™ Color Space, CIE L™a™b, CIELAB (L™C™h), CMC Tolerancing, Whiteness Index (ASTM E 313), xyY chromaticity co-ordinates, XYZ tristimulus values, Yellowness Index (ASTM E 313), Delta E™ color difference, miscommunication of color data, spectral data (absorbance), a guide to path length by color scale
Specifications
UL 61010-1, CSA 22.2 No. 1010.1 and IEC (EN) 61010-1 | |
9.75 x 14 x 16 in. (24.8 x 35.6 x 40.6 cm) | |
400 to 700 nm | |
16 in. | |
9.75 in. | |
Double Beam | |
2.24 kg | |
35.6 cm |
USB 2 | |
24 V | |
Food and beverages, coatings, textile, chemicals, pharmaceutical and cosmetics, medical and clinical, household products, Plastics, sugar solutions, syrups and honey | |
40.6 cm | |
24.8 cm | |
4.931 lb. | |
14 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction