missing translation for 'onlineSavingsMsg'
Learn More

Manutan Long-span shelving steel panel, 2000mm x 2700mm x 600mm

Brand:  Manutan A365438

Encompass_Preferred

Product Code. 12827899

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Heavy duty shelving that is ideal for hand loaded storage. Quick, easy boltless assembly - frames and beams simply clip together. Pre-welded frames - no assembly required. With beams in grey and upright frames in blue. Level heights adjust every 62. 5mm. Shelving loads of up to 740kg UDL.
  • Number of shelves: 3
  • Dimensions (H x W x D): 2000mm x 2700mm x 600mm
  • Shelf capacity UDL: 740kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers