missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ LED Light Bars
LED light bars - Basic set consisting of 2 pieces, attachment material, control unit for max. 4 light strips, 100-240 V, 50/60 Hz.
1335.00 € - 1655.00 €
Specifications
Lighting | LED |
---|---|
Material | Glass |
Type | Lighting |
Includes | 4 light strips with attachment material |
Voltage | 100/240 V |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
15689518
|
BINDER™
8012-1107 |
30 cm |
1335.00 €
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||||
15699518
|
BINDER™
8012-1108 |
50 cm |
1420.00 €
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||||
15609528
|
BINDER™
8012-1109 |
90 cm |
1655.00 €
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||||
Description
- 2 pieces
- Includes attachment material
- Control unit for max. 4 light strips
- 100-240 V, 50/60 Hz
Specifications
LED | |
Lighting | |
100/240 V |
Glass | |
4 light strips with attachment material |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title