missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LDPE Round Wide Mouth Bottles
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
750 mL
1500 mL
Description
- Sturdy bottle with wide-necked opening and screw cap
- Particularly suitable for viscous media, powder, granules and pastes
- Leakproof
- LDPE
Specifications
Specifications
Capacity (Metric) | 1500 mL |
Color | Transparent |
Diameter (Metric) Inner Neck | 50 mm |
For Use With (Application) | Suitable For Use With Foodstuff |
Material | LDPE |
Quantity | Each |
Transparency | Yes |
Thread Size (Metric) | 65 mm |
Closure Color | Transparent |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'