missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ LAUDA Versafreeze VF Upright Freezer with Angled Plug (CEE7/7)
The LAUDA Versafreeze VF is an Upright Freezer with a power cord with an Angled Plug (CEE7/7).
Specifications
Type | Ultra-Low Upright Freezer |
---|---|
Door Style | Sealed and Insulated, Door Handle with Key Lock |
No. of Doors | 1 |
Cabinet Material | Stainless Steel |
Insulation | Polyurethane Foam |
Description
- Laboratory upright freezer with reliable monitoring and highly efficient insulation for long-term storage and quality assurance.
Specifications
Ultra-Low Upright Freezer | |
1 | |
Polyurethane Foam | |
Powder-coated Steel | |
Upright | |
White | |
13 mm dia., Pressure Equalization Port | |
5 Years | |
Optional | |
USB, Ethernet RJ45, RS485 | |
Multiple alarm notifications, Non-volatile memory | |
230 V | |
No, unit suitable for 207 - 253 V |
Sealed and Insulated, Door Handle with Key Lock | |
Stainless Steel | |
Stainless Steel | |
TUV | |
4.3 in. Touch Color Display | |
Air Cooled | |
LAUDA Versafreeze | |
Manual | |
Built-in Datalogger, Multiple external monitoring options | |
Maximum Sample Safety | |
CEE 7/7 | |
1 |