missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ LAUDA Versafreeze VF Chest Freezer with Angled Plug (SEV 1011, SEV 5934/2)
The LAUDA Versafreeze VF is a Chest Freezer with a power cord with an Angled Plug (SEV 1011, SEV 5934/2).
Specifications
Type | Ultra-Low Chest Freezer |
---|---|
Door Style | Insulated Lid, Insulating Panels |
No. of Doors | 1 (1 compartment) |
Cabinet Material | Stainless Steel |
Insulation | Polyurethane Foam |
Description
- Laboratory chest freezer with reliable monitoring and highly efficient insulation for long-term storage and quality assurance.
Specifications
Ultra-Low Chest Freezer | |
1 (1 compartment) | |
Polyurethane Foam | |
Powder-coated Steel | |
Chest | |
White | |
13 mm dia., Pressure Equalization Port | |
5 Years | |
Sealed and insulated, with key lock | |
Built-in Datalogger, Multiple external monitoring options | |
Maximum Sample Safety | |
CH | |
No, unit suitable for 207 - 253 V |
Insulated Lid, Insulating Panels | |
Stainless Steel | |
Stainless Steel | |
TUV | |
4.3 in. Touch Color Display | |
Air Cooled | |
LAUDA Versafreeze | |
Manual | |
Optional | |
USB, Ethernet RJ45, RS485 | |
Multiple alarm notifications, Non-volatile memory | |
230 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title