Learn More
Lanthanum, plasma standard solution, Specpure™ La 1000μg/mL, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Quantity | 100 mL |
Vapor Pressure | 23 hPa (17mm Hg) at 20°C |
Physical Form | Liquid |
Color | Colorless |
Concentration or Composition (by Analyte or Components) | Nitric acid: 5.0%; Lanthanum(III) oxide: 0.12%; Water: 94.88% |
Chemical Name or Material | Lanthanum |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1549155 | Certificate of Analysis | 07/04/2025 | 013870.AP,013870.AE,013870.AD |
1534137 | Certificate of Analysis | 14/03/2025 | 013870.AP,013870.AE,013870.AD |
1525260 | Certificate of Analysis | 13/03/2025 | 013870.AP,013870.AE,013870.AD |
1534136 | Certificate of Analysis | 18/02/2025 | 013870.AP,013870.AE,013870.AD |
1525257 | Certificate of Analysis | 28/01/2025 | 013870.AP,013870.AE,013870.AD |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.