missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - No thoroughfare
Sign compliant to ISO 7010.
3.65 € - 8.05 €
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Finish | Gloss |
Material | Polyester |
Adhesive Type | Permanent Acrylic |
For Use With (Application) | Indoor and Outdoor |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15654587
|
Brady™
822292 |
50 mm |
5.55 €
Pack of 2 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||||
15664587
|
Brady™
822294 |
100 mm |
3.65 €
Each |
In Stock
Log in to see stock. |
|||||
15674587
|
Brady™
822295 |
200 mm |
4.70 €
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
15684587
|
Brady™
822296 |
315 mm |
8.05 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Polyester | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |
Gloss | |
Permanent Acrylic | |
0.099 mm | |
Round | |
Black on White |