missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Ladies Coat
Description
This classically designed fitted ladies laboratory coat is suitable for a range of applications and gives the wearer optimum comfort with its gently contoured fit. Many features include two lower patch pockets, breast pocket, concealed stud fastened front, stud fastened cuffs and a generous 107cm length. Not CE marked.
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Gender | Women's |
Color | White |
Disposable | Reusable |
Sterility | Non-sterile |
No. of Pockets | 1 |
Length (Metric) | 116 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction