missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LaboPlast™ DispoLadle
Embossed for measuring in 10mL increments. Buerkle™ LaboPlast™ DispoLadle includes a spout on both sides for right or left-hand operation.
143.00 € - 175.00 €
Specifications
Product Type | Ladle |
---|---|
Material | HDPE |
Capacity (Metric) | 200 mL |
Disposable | Single-use |
Sterility | Non-sterile |
Product Code | Brand | Length (Metric) Handle | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Handle | Price | Quantity & Availability | |||||
15674134
|
Buerkle™
5393-6640 |
500 mm |
143.00 €
Pack of 20 |
In Stock
Log in to see stock. |
|||||
15694134
|
Buerkle™
5393-6650 |
1000 mm |
175.00 €
Pack of 20 |
In Stock
Log in to see stock. |
|||||
Description
- 200mL dipper
- 92mm external diameter
- Ergonomic handle
- Spouts on both sides for right or left-hand operation
- HDPE
- Clean room manufactured
- 20 pieces per pack
Specifications
Ladle | |
200 mL | |
Non-sterile | |
White |
HDPE | |
Single-use | |
Dual spouts |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title