missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ SteamScrubber™ Glassware Washer

Clean glassware is essential in any lab. Labconco SteamScrubber™ Glassware Washer provides thorough, efficient, and economical cleaning that meets demanding laboratory standards.

Specifications

For Use With (Application) Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
Flow Rate 4.7 L/min. for hot tap water, 3.4 L/min. for purified water
Inlet Water Temperature (English) Min. 120°F
Inlet Water Temperature (English) Recommended 140°F
Inlet Water Temperature (Metric) Min. 49°C
View More Specs

Description

Description

Clean glassware is essential in any lab. Labconco SteamScrubber™ Glassware Washer provides thorough, efficient, and economical cleaning that meets demanding laboratory standards.

Ideal for college and university, government, pharmaceutical, and industrial labs or any facility utilizing reusable glassware. Choose from single-rack FlaskScrubber series models or dual-rack SteamScrubber models. Accessory spindle and open racks are designed specifically for laboratory glassware and are interchangeable between models.

Operating Features

  • Achieve higher water temperatures for enhanced washing, faster drying, and sanitizing
  • LCD information center for customizing cycles and monitoring operations, including internal water temperature (°C or °F) and alarms
  • High water circulation rates for thorough cleaning: 96 gal./min. (363L/min.) when operated on 115V 60Hz, and 112 gal./min. (424L/min.) on 230V 50/60Hz
  • Dual pumps: one for washing and one for draining, to reduce potential for cross-contamination
  • Built-in purified water pump brings unpressurized or pressurized purified water into tank for up to six pure water rinses
  • Built-in steam generator produces hot vapor to penetrate and remove dried residue for cleaner glassware
  • Manual-fill dispensers for detergent (powder or liquid) or rinse aid solution
  • Two user-set cycle programs
  • User-set delayed start (up to 8 hours)
  • Optional tempered safety glass viewing window with 25w interior light
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail

Structural Features

  • Type 304 brushed stainless-steel door, tank, and upper and lower wash arms
  • Freestanding models have stainless-steel exterior sides and top
  • One-piece, stainless-steel, fine mesh particle drain filter traps debris in tank to protect pumps
  • Four leveling feet
  • 0.375 in. female NPT inlet fitting for hot water tap connection
  • Factory-installed drain hose and band clamp

  • Supplied with upper and lower Type 304 open stainless-steel racks for washing wide-mouth glassware
  • Built-in forced air drying up to 99 min. and programmable from 38° to 70°C (100° to 158°F)
  • Upper rack has additional wash arm and side release latches for easy removal
  • Factory-set cycle programs: For 208/230V models, 10 (add INTENSE, INTENSE PLUS and EXTREME)

Order Info

Most accessories are interchangeable between models and are sold separately. Onsite validation is available through Labconco; contact your Fisher Scientific Sales Representative for details

Certifications

CE Marked

Compliance

ETL listed

Warranty

Two years, parts and labor

Specifications

Specifications

Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
120°F
49°C
Stainless Steel (304)
0 psi
4.7 L/min. for hot tap water, 3.4 L/min. for purified water
140°F
60°C
20 to 120 psi for hot tap water pressure at washer
13L/Fill
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.