missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Diaphragm Pumps For Precise™ Basic™ and Controlled Atmosphere Glove Boxes
For drying train circulation
2070.00 €
Specifications
For Use With (Equipment) | Precise™ Basic™ Glove Box and Controlled Atmosphere Glove Box |
---|---|
Weight (English) | 11 lb. |
Weight (Metric) | 5 Kg |
Material | Die-cast Aluminum |
For Use With (Application) | Drying Train Circulation |
Product Code | Brand | Electrical Requirements | Frequency | Voltage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Electrical Requirements | Frequency | Voltage | Price | Quantity & Availability | |||
11771479
|
Labconco™
5248201 |
230 V, 50 Hz | 50 Hz | 230 V |
2070.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Consists of single cylinder, oil-less diaphragm pumps with permanently lubricated bearings
- Mounted on rubber feet
- Provides 206mBar ultimate vacuum
- 1/8 hp motor, Die cast aluminum
- 1/4 in. diameter inlet and outlet connections
Specifications
Precise™ Basic™ Glove Box and Controlled Atmosphere Glove Box | |
5 Kg | |
Drying Train Circulation |
11 lb. | |
Die-cast Aluminum |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title