missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ KleenGuard™ A50 Breathable Splash and Particle Protection Jacket
Single-use, breathable jacket with specially designed hood to fit a respirator. KleenGuard™ A50 Breathable Splash and Particle Protection Jacket is designed for comfort, safety and general protection against larger particles, radioactive dust and chemical splashes.
357.00 €
Specifications
Product Type | Chemical Resistant Lab Coat |
---|---|
Material | Spunbond Polypropylene |
Color | White |
Closure Type | Zipper |
Cuff Style | Elastic |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12611446
|
Kimberly-Clark™
99440 |
Medium | N/A | ||||||
12631446
|
Kimberly-Clark™
99460 |
X-Large | N/A | ||||||
12621446
|
Kimberly-Clark™
99450 |
Large | N/A | ||||||
12641446
|
Kimberly-Clark™
99470 |
2X-Large | N/A | ||||||
12651446
|
Kimberly-Clark™
99480 |
3X-Large | N/A | ||||||
Description
- Approved as Complex Design (Category 3) equipment - offering protection to the levels specified for Type 5 and 6 by CEN
- Single use and breathable protective clothing designed for maximum comfort and safety, providing anti-static and general protection against water-based or chemical splashes, liquids, and dust particles
- Suitable for use as protection against solid particles and particulate radioactive contamination - EN1073-2
- Silicone-free, ultra-low lint and treated to be antistatic - to EN 1149-5
- Ideal for protecting against powders, larger fibres and protection against a wide range of chemicals reducing contamination in critical areas
- Suitable for use in pharmaceutical industries, manufacturing, utilities, electronics, agriculture and paint spraying areas
- Storm flap and hood designed for easier taping to a respirator
Specifications
Chemical Resistant Lab Coat | |
White | |
Elastic | |
Non-sterile | |
Full-length |
Spunbond Polypropylene | |
Zipper | |
Single-use | |
Puncture, Flame, Abrasion, Tears, Particulates, Liquids | |
None |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title