missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER KISS 104A Clear View Bath Circulator
Heating bath circulators with baths made from polycarbonate are suitable for many applications such as: sample temperature control, analysis, materials testing, etc. The units are fitted with overtemperature and low level protection and suitable for use with flammable fluids.
Brand: HUBER 2037.0040.98
2346.63 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Temperature of various objects can be controlled by placing them directly within bath
- Externally connected applications can also be controlled with the addition of pump adaptor
- Fitted with overtemperature and low level protection suitable for Safety Class III/FL (DIN 12876)
- Can be used for externally attached applications using pump connections at rear
- KISS temperature controller
- Simple operation with menu navigation
- Simultaneous display of setpoint, Tmin, Tmax and actual temperature
- Status displays for pump, cooling and heating
- USB and RS232 interfaces
- Autostart function for power failure
- 3 colour versions available: grey (standard), blue, red
- Suitable for routine tasks in research and industry
Specifications
KISS | |
25°C to 100°C | |
1.5-2.1 kW | |
14 L/min; 0.25 bar | |
234 mm | |
5 kg | |
10 A |
4 L | |
KISS 104 A Circulation Thermostat with Polycarbonate Bath | |
Polycarbonate | |
KISS 104 A | |
11 lb. | |
200/230 V | |
50/60 Hz |