missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimtech™ Comfort Nitrile Ambidextrous Glove
Latex-free Kimtech™ Comfort Nitrile Ambidextrous Gloves are designed to maximise comfort, quality and cleanliness. The ambidextrous gloves are suitable for low risk applications and protective against chemical splash, viruses and micro-organisms.
Specifications
Color | White |
---|---|
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
EN ISO 374-1 | Type C |
Description
- Offering excellent protection in low risk lab environments. Made using innovative nitrile technology for gloves engineered for comfort and reduced hand fatigue.
- Nitrile construction results in comfortable gloves that are stronger and leaner than latex gloves, and feature better protection against a wider range of chemicals, as well as being food contact approved.
- Gloves are anti-static tested to protect the wearer and equipment, ambidextrous, and designed to minimise tainting of glassware.
- The non-sterile gloves enhance grip and tactile sensitivity for safer and more efficient processes in application areas such as molecular biology, biochemistry, analytical chemistry, virology, genomics, proteomics and non-sterile pharmaceutical production.
- Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
- Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
- Assured Compliance:
- PPE Cat III according to Regulation (EU) 2016/425
- EN ISO 374-1:2016 Type C (K) Chemical Splash protection
- EN 374-4:2003 Resistance to degradation by chemicals
- EN ISO 374-5:2016 Micro Organism and VIRUS Protection- Food contact approved
Specifications
White | |
Nitrile | |
Type C | |
150/Box |
Yes | |
Powder Free | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title