missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ G5 Sterling™ Ambidextrous Nitrile Gloves
G5 Sterling™ nitrile gloves provide compliant contamination protection with a reduced glove thickness. The non-sterile and latex-free gloves are strong, durable, and skin-friendly.
296.00 €
Specifications
Certifications/Compliance | ISO 9001; CE CAT III; Category III PPE - CE Complex |
---|---|
Color | Gray |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Hand | Ambidextrous |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11722473
|
Kimberly-Clark Professional™
98189 |
X-Large | N/A | ||||||
Description
- Assured Compliance:
- PPE Cat III according to Regulation (EU) 2016/425
- EN ISO 374-1:2016 Type C (K) Chemical Splash protection
- EN 374-4:2003 Resistance to degradation by chemicals
- EN ISO 374-5:2016 Micro Organism and Virus Protection
- Certificate of Analysis available online
- Nitrile construction results in products that are stronger and leaner than latex gloves, and feature certified protection against a wide range of contaminants, including viruses, micro-organisms and chemical splash.
- Gloves are anti-static tested, ambidextrous and gray in color.
- Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
- Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
- Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
Specifications
ISO 9001; CE CAT III; Category III PPE - CE Complex | |
Single-use | |
Ambidextrous | |
Nitrile | |
Beaded |
Gray | |
Fingertip Textured | |
Yes | |
Non-sterile | |
30 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title