missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Kimtech™ G3 NxT™ Nitrile Ambidextrous Gloves

Ambidextrous gloves are latex- and silicone-free. Kimtech™ G3 NxT™ Nitrile Ambidextrous Cleanroom Gloves are designed for delicate applications featuring slick finishing with textured fingertips and static dissipative material to ensure dextrous contamination control.

Specifications

Certifications/Compliance ISO 9001, CE CAT III, Category III PPE - CE Complex
Accelerator Free Yes
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 6.3 mil
View More Specs

Description

Description

  • Assured Compliance:
    • PPE Cat III according to Regulation (EU) 2016/425
    • EN ISO 374-1:2016 Type C (K) Chemical Splash protection
    • EN 374-4:2003 Resistance to degradation by chemicals
    • EN ISO 374-5:2016 Micro Organism and Virus Protection
    • Certificate of Analysis available online
  • Industry-leading disposable gloves offering unrivalled protection, cleanliness and quality, and provided in cleanroom-ready packaging that minimizes waste.
  • Nitrile construction results in products that are stronger and leaner than latex gloves, and feature better protection against a wide range of contaminants including micro-organisms, viruses and chemical splash.
  • Ambidextrous and anti-static tested
  • Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
  • Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
  • Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
Specifications

Specifications

ISO 9001, CE CAT III, Category III PPE - CE Complex
Single-use
6.3 mil
Ambidextrous
Nitrile
0.13 mm
Thin-walled Examination Gloves
5.1 mil
Beaded
30 cm
Yes
Fingertip Textured
0.16 mm
Yes
5.1 mil
Powder Free
Non-sterile
0.13 mm
11.81 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.