missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ 16mL Tooled Neck N-51A Borosilicate Glass Vials with Unattached Polyethylene Closure

Tooled neck OPTICLEAR™ vials are excellent for packaging drug products.

Brand:  DWK Life Sciences 60975L-4

Product Code. 15384768

  • 418.00 € / Pack of 288
Estimated Shipment: 19-12-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Tooled neck OPTICLEAR™ vials are excellent for packaging drug products.

  • 51 EXPANSION GLASS TOOLED VIALS WITH UNATTACHED POLYETHYLENE CLOSURES
  • Necks are tooled for an accurate fit with polyethylene closures
  • Vials and closures are supplied in both the pack and case quantities
  • Supplied with closed-bottom, two-piece closures
  • Capacity 16mL, Capacity 4 drams
  • Height 52mm, OD 25mm
  • Shelf Pack Quantity 72, Case of 288
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Borosilicate Glass
General purpose
4 dr.
15 mL
52 mm
ASTM E438, USP Type I, Type I, Class B
25 mm
15 mL
Plug Stopper
Kimble
Polyethylene
72 Pk., 288 Cases
Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.