missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ TLC Cylindrical Developing Tanks
Cylindrical glass tanks for the development of 5 x 10cm (2 x 3.9 in. ) and 5 x 20cm (2 x 7.9 in. ) plates
189.00 €
Specifications
Material | Borosilicate Glass |
---|---|
Type | Cylindrical TLC Developing Tank |
For Use With (Application) | Provides Maximum Vapor Phase Saturation with a Minimum Amount of Solvent |
Shape | Cylindrical |
Description
Tanks provide maximum vapor phase saturation with a minimum amount of solvent
Specifications
Borosilicate Glass | |
Cylindrical TLC Developing Tank | |
Provides Maximum Vapor Phase Saturation with a Minimum Amount of Solvent | |
Cylindrical |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ Kontes™ TLC Cylindrical Developing Tanks