missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Right Angle without Tip O-Ring PTFE Plug HI-VAC Valves
For vacuum applications up to 5 x 10-7 torr
Specifications
Includes | PTFE plug |
---|---|
Material | Borosilicate Glass |
Type | Right Angle Valve |
Alert:
Polyacetal knob is not recommended for use over 110°C.
Description
- Comes with precision external thread for fine control
- Non-rotating shaft with primary seal made with FKM o-ring on tapered seat
- Full open position at 1-1/2 turns
- Used as bleed at up to half turn
- PTFE shaft can be used continuously at system temperatures of 230°C or intermittently at 275°C
Specifications
PTFE plug | |
Borosilicate Glass | |
Right Angle Valve |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title