missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ 51 Expansion Borosilicate Glass Melting Point Capillaries with Smaller I.D.
51 expansion borosilicate glass
Specifications
Product Type | Melting Point Capillary |
---|---|
Thickness (Metric) Wall | 0.25 mm |
Material | Borosilicate Glass |
Certifications/Compliance | USP type I, ASTM E438 |
Diameter (Metric) Inner | 0.8 to 1.1 mm |
Description
- Made from 51 expansion borosilicate glass
- Approximate I.D., 0.8 to 1.1mm
- Thickness of wall, 0.25mm
- Packed in vials with 100 capillaries per vial
Compliance
Comply with U.S. Pharmacopeia XXI.
Specifications
Melting Point Capillary | |
Borosilicate Glass | |
0.8 to 1.1 mm |
0.25 mm | |
USP type I, ASTM E438 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title