missing translation for 'onlineSavingsMsg'
Learn More

Ansell Kimtech™ Pure G5 Latex 12 in. Cleanroom Gloves

G5 non-sterile 12 in. latex gloves provide enhanced tactile sensitivity and performance. Recommended for Class 100/ISO 5 or higher critical environments.

Specifications

Certifications/Compliance ASTM D3578
Certifications/Compliance (Europe) Cat III according to (EU) 2016/425, EN ISO 374-1:2016, EN 374-4:2014, EN ISO 374-5:2016
Cleanroom Class Class 100 (ISO 5)
AQL 1.5
Color Natural
View More Specs

Alert:

This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Low in natural rubber proteins
  • Textured palm and fingers
  • Beaded cuff adds strength and makes donning easier
  • Ambidextrous
  • Thickness: 8.3 mil
  • Length: 12 in. (30 cm)
Specifications

Specifications

ASTM D3578
Class 100 (ISO 5)
Natural
Ambidextrous
Latex
Non-sterile
0.20 mm
12 in.
Cat III according to (EU) 2016/425, EN ISO 374-1:2016, EN 374-4:2014, EN ISO 374-5:2016
1.5
No Texture
No
Powder Free
8 mil
Kimtech™ Pure G5
30.5 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell Kimtech™ Pure G5 Latex 12 in. Cleanroom Gloves

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.