missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Kimtech™ Pure G3 Sterile Latex Gloves
GREENER_CHOICE

Sterile, hand-specific latex gloves are suitable for double-donning and provide sensitive protection. Kimtech™ Pure G3 Sterile Latex Gloves recommended for Class 10/ISO 4 or higher cleanrooms.

483.00 € - 496.00 €

Specifications

Certifications/Compliance ASTM D3577, ASTM D5151, ASTM D412, ASTM D573, ASTM D3767, ASTM D6319, IEST-RP-CC005, ASTM D5712
Certifications/Compliance (Europe) EN ISO 374-1:2016, EN 374-4:2003, EN ISO 374-5:2016
Cleanroom Class Class 10 (ISO 4)
Accelerator Free Yes
AQL 1.5
View More Specs

Alert:

This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Products 8
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
17895355
GREENER_CHOICE
View Documents Promotion Details
Kimberly-Clark Professional™
56843-40
6
496.00 €
200 pairs
Please to purchase this item. Need a web account? Register with us today!
17845365
GREENER_CHOICE
View Documents Promotion Details
Kimberly-Clark Professional™
56844-40
6.5
496.00 €
200 pairs
Please to purchase this item. Need a web account? Register with us today!
17835365
GREENER_CHOICE
View Documents Promotion Details
Kimberly-Clark Professional™
56845-40
7
496.00 €
200 pairs
Please to purchase this item. Need a web account? Register with us today!
17855365
GREENER_CHOICE
View Documents Promotion Details
Kimberly-Clark Professional™
56846-40
7.5
496.00 €
200 pairs
Please to purchase this item. Need a web account? Register with us today!
17885355
GREENER_CHOICE
View Documents Promotion Details
Kimberly-Clark Professional™
56847-40
8
496.00 €
200 pairs
Please to purchase this item. Need a web account? Register with us today!
17875365
GREENER_CHOICE
View Documents Promotion Details
Kimberly-Clark Professional™
56848-40
8.5
496.00 €
200 pairs
Please to purchase this item. Need a web account? Register with us today!
11714903
GREENER_CHOICE
View Documents Promotion Details
Kimberly-Clark Professional™
HC1390S
9 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
17865365
GREENER_CHOICE
View Documents Promotion Details
Kimberly-Clark Professional™
56842-40
10
496.00 €
200 pairs
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Sterile, hand-specific latex gloves are suitable for double-donning and provide sensitive protection. Recommended for Class 10/ISO 4 or higher cleanrooms.

  • Fully sterilized latex material provides high levels of contamination protection
  • Hand-specific, disposable and a natural color
  • Textured palm and fingertips enhance grip and tactile sensitivity
  • Beaded cuffs add strength to the gloves reducing the risk of tearing
  • Easy donning and doffing
  • Made from latex sterilized with gamma radiation and containing no powder
  • Suitable for use in Class 10/ISO 4 sterile cleanrooms
Specifications

Specifications

ASTM D3577, ASTM D5151, ASTM D412, ASTM D573, ASTM D3767, ASTM D6319, IEST-RP-CC005, ASTM D5712
Class 10 (ISO 4)
1.5
Single-use
8.7 mil
Specific
No
7.9 mil
Powder Free
Sterile
0.20 mm
24 MPa
30.5 cm
EN ISO 374-1:2016, EN 374-4:2003, EN ISO 374-5:2016
Yes
Natural
Fully Textured
0.22 mm
Controlled Environments
Latex
0.20 mm
Cleanroom Gloves
8 mil
Kimtech™ Pure G3
12 in.
Videos
SDS
Documents

Documents

Product Certifications