missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ Pure G3 White Cleanroom Nitrile Gloves
White, non-sterile gloves offer a comfortable fit, smooth finish, dexterity and tactile sensitivity. Kimtech™ Pure G3 White Cleanroom Nitrile Gloves recommended for ISO Class 4 or higher cleanroom environments.
496.00 €
Specifications
Accelerator Free | Yes |
---|---|
Color | White |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 6.2 mil |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17895365
|
Kimberly-Clark Professional™
56880-40 |
X-Small |
496.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17805375
|
Kimberly-Clark Professional™
56881-40 |
Small |
496.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17815375
|
Kimberly-Clark Professional™
56882-40 |
Medium |
496.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17815365
|
Kimberly-Clark Professional™
56883-40 |
Large |
496.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Made of soft, 100% nitrile that resists oils and a broad range of chemicals
- Double bagged with case liner, recommended for ISO Class 4 or higher cleanrooms
- Chlorinated to remove powders used in manufacturing
- Subjected to multiple deionized water rinses and packaged in a cleanroom environment
- Proprietary processing used for lowest particle and ionic/elemental extractables
- ESD characteristics
- Tapered, beaded cuffs for reduced tearing and easy donning and doffing
- Ambidextrous
- White
Specifications
Yes | |
Single-use | |
6.2 mil | |
Ambidextrous | |
Nitrile | |
0.13 mm | |
Controlled Environment Gloves | |
6.2 mil | |
Kimtech™ Pure G3 |
White | |
Partially Textured | |
0.15 mm | |
Yes | |
5.1 mil | |
Powder Free | |
Non-sterile | |
0.15 mm | |
12 in. |