missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ G40 Foam Nitrile Coated Multi-Purpose Gloves
KleenGuard™ G40 Foam Nitrile Coated Multi-Purpose Gloves are designed for jobs that require strength, grip, and dexterity. Seamless knit nylon shell is breathable for comfort, with a foam nitrile coating for enhanced grip capabilities.
58.35 €
Specifications
Certifications/Compliance (Europe) | EN 388 |
---|---|
Coated Area | Palm, Fingers |
Construction | Seamless Knit |
Coating Material | Nitrile Foam |
Color | Black |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11843480
|
Kimberly-Clark Professional™
40226 |
Medium |
58.35 €
12 pairs |
In Stock
Log in to see stock. |
|||||
11853480
|
Kimberly-Clark Professional™
40227 |
Large |
58.35 €
12 pairs |
In Stock
Log in to see stock. |
|||||
11863480
|
Kimberly-Clark Professional™
40228 |
X-Large |
58.35 €
12 pairs |
In Stock
Log in to see stock. |
|||||
11720674
|
Kimberly-Clark Professional™
40229 |
2X-Large |
58.35 €
12 pairs |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
Description
- Designed for jobs where strength, grip and dexterity are a must
- Protective gloves feature oil and industrial grease grip for general purpose tasks
- Maintain a high degree of abrasion resistance (EN 388) even after 5 wash cycles
- 25% better productivity than leather gloves with similar capabilities
- Seamless knit nylon on the back of the hand is breathable for a comfortable fit
- Silicone-free
Specifications
EN 388 | |
Seamless Knit | |
Black | |
Specific | |
Seamless Knit Gloves | |
Automotive Assembly, Machine Repairs, and Parts Handling | |
G40 |
Palm, Fingers | |
Nitrile Foam | |
Partially Textured | |
Nylon | |
Full-hand Mitt | |
Knit |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title