missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Beakers
Heavy construction prolongs life
Specifications
Accuracy | ±5% |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Offer Superior Mechanical Strength and Durability, Provides Improved Safety When Used Under Extreme Conditions Such as Mechanized Washing and Rough Handling |
Includes | Spout |
Label Type | Matte Finish Marking |
Alert:
Not recommended for use on hotplates with thermal gradients or without agitation.
Description
Heavy construction prolongs life
- With pouring spout
- With marking spot
- Have white graduations for approximating volume
- Accurate to ±5%
- Thick, uniform walls with extra wall thickness in tooled top rim
Compliance
Designed from ASTM™ E 960 Type II requirements.
Specifications
±5% | |
Offer Superior Mechanical Strength and Durability, Provides Improved Safety When Used Under Extreme Conditions Such as Mechanized Washing and Rough Handling | |
Matte Finish Marking | |
Reusable | |
ASTM E960, ASTM E438, USP Type I |
Borosilicate Glass | |
Spout | |
Beaker | |
Yes | |
Dual White Scale |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title