missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Griffin Beakers
With thick, beaded, slightly flared top
Specifications
Accuracy | ±5% |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | For Measuring and Mixing Liquids |
Includes | Spout |
Label Type | Matte Finish Enamel Marking |
Description
With thick, beaded, slightly flared top
- With pouring spout
- Matte-finish enameled marking spot
- 20 to 4000mL sizes have white scales for approximate volume
- Accurate to ±5%
- Uniform, sturdy walls
Compliance
Designed from ASTM™ E 960 Type I requirements
Specifications
±5% | |
For Measuring and Mixing Liquids | |
Matte Finish Enamel Marking | |
Yes |
Borosilicate Glass | |
Spout | |
Beaker | |
ASTM E960, Type I |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title