missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KECK™ Adapter KA, complete, from hose connection glass to connection plastic
KECK™ adapters prevent glass breakage on olives.
83.45 € - 92.90 €
Specifications
Quantity | 10 |
---|---|
For Use With (Equipment) | Connection of a Hose Piece with a Threaded Cap |
For Use With (Application) | Connection of a hose piece with a threaded cap |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11761419
|
DWK Life Sciences
286344006 |
GL 14, diameter 4.5 mm |
92.90 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11771419
|
DWK Life Sciences
286344109 |
GL 14, diameter 9.0 mm |
92.90 €
Pack of 10 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
11781419
|
DWK Life Sciences
286344203 |
RD 14, diameter 4.5 mm | N/A | ||||||
11791419
|
DWK Life Sciences
286344306 |
RD 14, diameter 9.0 mm |
86.35 €
Pack of 10 |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||||
Description
KECK™ adapters prevent glass breakage on olives and protect fingers and hands from injuries. The clamping ring, O-ring and screw cap are permanently screwed to the glass olive. The hose part can be connected quickly, securely and tightly to the threaded cap with just 1/4 turn and can also be loosened again just as quickly.
- Quick connection and disconnection of the hose part to the threaded cap with only 1/4 turn
- permanent screw connection with the glass nozzle
- KECK™ adapters prevent glass breakage on nozzles and protect fingers and hands from injuries
Specifications
10 | |
Connection of a Hose Piece with a Threaded Cap | |
Connection of a hose piece with a threaded cap |