missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Fischer Aqualine™ Electrolyte AG-H, for Karl Fischer Titration By Coulometry, Fisher Chemical
Click to view available options
Quantity:
500 mL
Specifications
Specifications
Quantity | 500 mL |
Packaging | Amber glass bottle |
Physical Form | Liquid |
MDL Number | 81734 |
Safety and Handling




Product Identifier
- Aqualine Electrolyte AG-H
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 3
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- Specific target organ toxicity after single exposure Category 1
- Specific target organ toxicity after repeated exposure Category 2
- H225-Highly flammable liquid and vapour.
- H301-Toxic if swallowed.
- H311-Toxic in contact with skin.
- H331-Toxic if inhaled.
- H314-Causes severe skin burns and eye damage.
- H370-Causes damage to organs.
- H373-May cause damage to organs.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/A§.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Karl Fischer Aqualine™ Electrolyte AG-H, for Karl Fischer Titration By Coulometry, Fisher Chemical >
Spot an opportunity for improvement?Share a Content Correction