missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Solid Polyethylene Acid Cabinets: Two-Door Stand-Alone Model
Superior protection against harsh acids, rust and corrosion
Brand: Justrite™ 24015
This item is not returnable.
View return policy
Description
Features protective, all-welded bottom sump and a clean, sleek design to complement laboratory settings
- Sturdy solid-wall, chemically resistant polyethylene construction with sealed sump
- Suitable for highly aggressive liquids such as phenol, nitric acid, and sulfuric acid
- 3-point door latch on undercounter and stand alone model offers secure closure and vapor control
- External 5.08cm (2 in.) NPT vent/exhaust connections
- Padlockable hasps
- Sturdy adjustable shelf
- Leveling feet on all four corners
Specifications
20.87 in. | |
53 cm | |
Manual-close | |
93.3 cm | |
Adjustable Steel leg levelers and patent pending Haz-Alert™ reflective warning labels in 3 languages | |
2 | |
160 lb. | |
35.5 in. | |
90.2 cm | |
21.75 in. | |
Polyethylene | |
36 in. |
55.2 cm | |
20.87 x 35.5 x 35.5 in. (53 x 90.2 x 90.2 cm) | |
35.5 in. | |
90.2 cm | |
23.77 gal. (89.9 L) | |
1 | |
73 kg | |
91.44 cm | |
White | |
36.75 in. | |
Storage Cabinet |