missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Shelf Divider Set
Shelf divider set constructed of steel.
148.00 €
Specifications
Color | Yellow |
---|---|
Material | Steel |
Height (English) | 2 in. |
Height (Metric) | 5.08 cm |
Width (English) | 2.03 in. |
Product Code | Brand | Depth (English) | Depth (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (English) | Depth (Metric) | Price | Quantity & Availability | ||||
13479689
|
Justrite™
29985 |
14.17 in. | 36 cm |
148.00 €
Pack of 4 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Yellow
- Steel
Specifications
Yellow | |
2 in. | |
2.03 in. |
Steel | |
5.08 cm | |
5.16 cm |