missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ EcoPolyBlend™ Accumulation Center Ramp Accessory
Offers added convenience when loading and unloading
Brand: Justrite™ 28687
This item is not returnable.
View return policy
Description
- Place ramp anywhere on accumulation centers size 2-drum or larger
- Load and unload heavy drum with ease
- Anti-skid ribs provide maximum safety
- Outside diameter: 48 × 33 × 6.25 in. (1.2m × .8m × 15.8cm)
- 41 lb. (19kg)
Specifications
Black | |
Ramp | |
2 drums | |
454 kg | |
121.9 cm | |
15.8 cm | |
83.8 cm | |
18.5 kg |
Polyethylene | |
For accumulation centers | |
1000 lb. | |
48 in. | |
6.25 in. | |
33 in. | |
41 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction