missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Chemcor™ Piggyback Corrosives/Acids Safety Cabinet, 2 Doors, Blue
GREENER_CHOICE

Justrite Chemcor™ Piggyback Corrosives/Acid Safety Cabinet offers corrosion and fire protection.

Brand:  Justrite™ 89172221

 View more versions of this product

Product Code. 11925446

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Flame-coated thermoplastic liner
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
  • Seam-free surface
  • Non-porous surface resists staining and cleans-up easily
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
  • Blue color
  • Piggyback style

  • Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
  • Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
  • Sure-grip™ Handles

Certifications

  • FM Global tested and approved
  • Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation

Compliance

FM Approved and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code

Specifications

Specifications

FM, NFPA, OSHA, U (NFPA)
45.7 cm
14.56 x 39.5 x 19.5 in. (37 x 100.3 x 49.5 cm)
Flammables
60.9 cm
ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat
2
Epoxy, Thermoplastic
69 kg
109 cm
Blue
24 in.
Piggyback storage cabinet
14.56 in.
37 cm
Self-close
19.5 in.
49.5 cm
17 gal. (64 L)
1
151 lb.
39.5 in.
100.3 cm
18 in.
Steel (CR)
43 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers