missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Jumbo Display Timer

Engineered for ease of operation, accuracy and reliability in timing. Fisherbrand™ Jumbo Display Timers feature three 4mm sockets and test leads, allow external triggering of the start/stop and split/lap/reset functions of the timer.

Brand:  Fisherbrand™ 7024

Product Code. 11582783

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • 10hr timing period
  • Jumbo display
  • Split lap times
  • Lap times
  • 0.01s stopclock
  • External triggering capability
  • Counts up from 0.01s to 9hr 59min, 59s and 0.99s
  • Switchable between cumulative and interval-split
  • Infinite number of time outs
  • Accuracy: 0.001%
  • Resolution: 0.01s
  • Dimensions: 100mm x 120mm x 45mm
  • Supplied with 1 x AA battery
Specifications

Specifications

Timer
1e-005
AA
For ease of operation, accuracy and reliability
10 hr.
0.01 sec.
Batteries
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.