missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ John Guest™ Push-to-Connect Stem Elbow Adapters

Quick-disconnect convenience for a wide variety of tubing material including soft metals

Brand:  Cole-Parmer™ 34007-02

Product Code. 11795818

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Meet NSF and FDA compliance for food-grade applications.
  • A single fitting offers secure connections and quick disconnection.
  • No need to purchase two fitting halves.
  • Simply push tubing past the O-ring to the internal tube stop.
  • Steel teeth on the collet grip tubing for leakproof connections.
  • To disconnect, press collet against fitting body to disengage steel teeth, tubing slides right out.
  • Fittings work with semi rigid plastic (polypropylene, polyethylene, nylon) and soft metal (brass, copper, mild steel) tubing.
  • To connect flexible tubing such as Tygon or silicone, order soft tube supports.
Specifications

Specifications

Push-to-connect stem elbow adapters, 3/8 in. x 1/4 in.
Acetal
Air: -25°C, Water: 0°C
Autoclave or Ethylene Oxide
150 psi for air, 250 psi for water
Air: 167°F, Water: 140°F
Push-to-Connect
Air: -14°F, Water: 33°F
10/Pk.
Nitrile
762 mm HG
Air: 75°C, Water: 60°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers