missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Extension Pump Tubing, Puri-Flex™

Ismatec™ Extension Pump Tubing is long life tubing for pharma and bio-process applications

77.25 € - 78.15 €

Specifications

Autoclavable Autoclavable
Material Puri-Flex
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
For Use With (Application) Ismatec pumps
View More Specs

Products 7
Product Code Brand Tubing Size Price Quantity & Availability  
Product Code Brand Tubing Size Price Quantity & Availability  
11719819
View Documents
Ismatec™
96418-10
0.19 mm ID x 15.2 m L
78.15 €
Each
Estimated Shipment: 24-02-2025
to see stock.
Add to basket
 
11729819
View Documents
Ismatec™
96418-12
0.25 mm ID x 15.2 m L
78.15 €
Each
Estimated Shipment: 24-02-2025
to see stock.
Add to basket
 
11739819
View Documents
Ismatec™
96418-18
0.51 mm ID x 15.2 m L
78.15 €
Each
Estimated Shipment: 24-02-2025
to see stock.
Add to basket
 
11749819
View Documents
Ismatec™
96418-26
0.89 mm ID x 15.2 m L
78.15 €
Each
Estimated Shipment: 24-02-2025
to see stock.
Add to basket
 
11759819
View Documents
Ismatec™
96418-30
1.14 mm ID x 15.2 m L
77.25 €
Each
Estimated Shipment: 24-02-2025
to see stock.
Add to basket
 
11769819
View Documents
Ismatec™
96418-34
1.42 mm ID x 15.2 m L
78.15 €
Each
Estimated Shipment: 24-02-2025
to see stock.
Add to basket
 
11789819
View Documents
Ismatec™
96418-48
2.79 mm ID x 15.2 m L
78.15 €
Each
Estimated Shipment: 24-02-2025
to see stock.
Add to basket
 
Description

Description

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Applications: General-purpose lab use requiring high performance and long life
  • Characteristics: Exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, translucent
  • Certifications: FDA-compliant (21 CFR 177.2600), meets USP Class VI requirements, manufactured according to GMP
  • Temperature range: –58 to 275°F (–50 to 135°C)
  • Sterilize: Autoclave, ethylene oxide, or gamma irradiation
  • Specifications

    Specifications

    Autoclavable
    50 ft.
    Ismatec pumps
    Puri-Flex
    15.2 m
    Translucent
    Videos
    SDS
    Documents

    Documents

    Product Certifications
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.