missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Interchangeable Block for PCMT Thermoshaker
Click to view available options
No. of Places:
1 96-well Microplate
24
32
Holds:
0.5mL and 1.5mL microtubes
1.5mL microtubes
1.5mL microtubes plus 2.0mL microtubes
2.0mL microtubes
96-well microplate (0.2mL)
Description
- A block is required for use with PCMT Thermoshaker. Specify when ordering
- Choice of 5 interchangeable blocks including a block suitable for microplates:
- HC18 20 (20 x 0.5 ml and 12 x 1.5 ml microtubes)
- HC32 (20 x 0.2 ml and 12 x 1.5 ml microtubes)
- HC24N (24 x 1.5 ml microtubes)
- HC24 (24 x 2 ml microtubes)
- HC96 (96-well microplate for PCR, 0.2 ml)
Specifications
Specifications
For Use With (Equipment) | PCMT Thermoshaker |
Holds | 1.5mL microtubes plus 2.0mL microtubes |
No. of Places | 32 |
Temperature Range (Metric) | 4°C to 100°C |
Type | Block |
Temperature Uniformity | ±0.1°C |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'