missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Insulated Hose
Smooth silicon hose
1176.60 € - 2109.40 €
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10790713
|
HUBER
6426 |
100 cm |
1176.60 €
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
10408211
|
HUBER
6386 |
150 cm |
1441.60 €
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
10418211
|
HUBER
6427 |
200 cm |
1658.90 €
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
10710913
|
HUBER
6428 |
300 cm |
2109.40 €
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
Description
- Metal
- Min. temp.: -100°C
- Max. temp.: 350°C
- Connection: M30 x 1.5
- Nominal width: 20mm
- Insulation: Special insulation with additional smooth silicon hose, ends covered with silicon caps
Specifications
-100°C to +350°C | |
Insulated Hose |