missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Inoculating Needle/Loops
Provide the choice to spread or pick colonies and cultures without the risk of contamination with Inoculating Needle/Loops.
Brand: Heathrow Scientific™ HS81121C
66.74 EUR valid until 2024-12-31
Use promo code "21865" to get your promotional price.
This item is not returnable.
View return policy
Description
- Use loop end to uniformly streak a gel surface
- Use needle end for removal of colonies
- Lot-to-lot traceability
- Sterile
- Disposable
Specifications
Single-use | |
7.9 in. | |
Polypropylene | |
Standard | |
Inoculating Loop and Needle, Flexible | |
Not Autoclavable | |
0.4 cm |
10 μL | |
20 cm | |
Sterile | |
Blue | |
Plastic Bag | |
0.2 in. | |
Spreading, Picking, and Transferring Colonies or Cultures |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction