missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Platinum-Cured Silicon Spooled Pump Tubing
Reduce the risk of particulate entrapment with smooth inner surface
1335.00 € - 2115.00 €
Specifications
Product Type | Pump Tubing |
---|---|
Certifications/Compliance | FDA approved; Prop 65 NA (no Prop 65 chemicals) |
Autoclavable | Autoclavable |
Sterilization Method | Autoclave, Gamma Irradiation |
Product Code | Brand | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | ||||
13276980
|
Masterflex™
96403-82 |
12.7 mm | 13000 mL/min. |
1335.00 €
100ft |
Estimated Shipment: 19-11-2024
Log in to see stock. |
||||
13266980
|
Masterflex™
96403-73 |
9.5 mm | 0.01 to 8 L/min. | ||||||
13256980
|
Masterflex™
96403-26 |
6.4 mm | 0.01 to 4 L/min. |
1760.00 €
200ft |
Estimated Shipment: 19-11-2024
Log in to see stock. |
||||
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- No leachable additives protects sensitive and costly fluids
Specifications
Pump Tubing | |
FDA approved; Prop 65 NA (no Prop 65 chemicals) | |
Autoclavable | |
Autoclave, Gamma Irradiation |