missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyPURITY™ C8 HPLC Columns
Use as a general-purpose C8 phase for polar and neutral analytes.
Brand: Thermo Scientific™ 22205-102130
This item is not returnable.
View return policy
Description
High quality, highly pure silica columns.
Order Info
Other column dimensions are also available. Please call Customer Service for more information.

Specifications
2.1 mm | |
5 μm | |
190 Å | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase |
100 mm | |
2 to 9 | |
200 m²/g | |
C8 | |
8% | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ HyPURITY™ C8 HPLC Columns > Particle Size: 5μm; 100L x 2.1mm I.D.
Spot an opportunity for improvement?Share a Content Correction