missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Hynit™ 32-815 Series Blue Nitrile Light Weight Gloves
Special nitrile formulation unites excellent resistance to abrasion with remarkable flexibility. Liquid-repellent impregnation repels oil, grease and dirt.
75.40 €
Specifications
Back Material | Nitrile |
---|---|
Certifications/Compliance | CE Mark, ANSI, EN 388 : 3111 |
Cuff Material | Nitrile |
Coating Material | Nitrile |
Product Type | Lightweight Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12620842
|
Ansell™
32815100 |
10 |
75.40 €
12 pairs |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
12630842
|
Ansell™
32815070 |
7 |
75.40 €
12 pairs |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
12640842
|
Ansell™
32815075 |
7.5 |
75.40 €
12 pairs |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
12650842
|
Ansell™
32815080 |
8 |
75.40 €
12 pairs |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
12660842
|
Ansell™
32815090 |
9 |
75.40 €
12 pairs |
In Stock
Log in to see stock. |
|||||
Description
- Cut and sewn construction
- Nitrile coated
- Polyester cotton liner
- Blue and white color
Specifications
Nitrile | |
Nitrile | |
Lightweight Gloves | |
Safety | |
Coated-palm | |
Excellent snag, puncture, abrasion and cut resistance |
CE Mark, ANSI, EN 388 : 3111 | |
Nitrile | |
32-815 | |
Interlock Knit Polyester Cotton | |
144 Pairs | |
32-815 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title