missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-939 Cut-Resistant Lightweight Gloves, Fully Coated
Click to view available options
Size:
6
7
8
9
10
11
Description
- RIPEL™ technology keeps oil from making contact with skin, keeping hands safe and dry
- Provides protection from cuts and oil exposure, from light to heavy, across multiple applications
- Provides dexterity and high level of comfort with ZONZ technology
- Superior Grip Performance with ANSELL GRIP™ Technology for safe handling in dry-to-oily applications
- FORTIX Technology for extended product use life and increased protection with up to 12x durability in thumb crotch
- Ultra-lightweight 18 gauge design provides dexterity and high level of comfort
- Protects against lacerations, oil and industrial fluid exposure
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
Construction | Knit |
Coating Material | Nitrile Foam |
Color | Black |
Cut Resistance Rating | ANSI A2 |
Product Type | Cut-resistant Gloves |
Size | 11 |
EN388 Standard | EN 388:4X42B |
For Use With (Application) | Inspection, assembly, fastening components, equipment repair and maintenance, automotive applications, press shop operations |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction